Shop All Tool Storage Accessories
Rki
RKI H361818 36 x 18 x 18 in. Steel Underbody; Black
Mfr # RKIH361818
Zoro # G203957788
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rki
- MFR # RKIH361818
- Zoro # G203957788
- UPC # 848403001770
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | RKI H361818 36 x 18 x 18 in. Steel Underbody; Black |
Material | Steel |
Color | Black |
Description
Features
- Designed for safe and secure storage of your tools
- Built to keep tools dry and safe from rust
- Always measure your truck to assure proper fit
- Easy to install on your pickup truck bed
- Made to open and shut smoothly
- Color: Black
- Material: Steel
- Dimension: 36 x 18 x 18 in.
- Weight: 87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- WEATHERHEAD Spiral Collet, 1555784 (ET313DC-4S8)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH503CYLNDR (003-CH503CYLNDR)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-YELLOW)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- TOOL TIME Large Magnetic .38 in. Socket Tray- GREEN (TO2688664)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- Rki Tool Storage Accessories