Shop All Single-Gas Detectors
Rki Instruments
Rki Sc-04 Single-Gas Toxic Detector, Ph3, 0 To 20 Ppm
Mfr # 73-0079
Zoro # G312427066
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rki Instruments
- MFR # 73-0079
- Zoro # G312427066
- Country of Origin United States
- Category Single-Gas Detectors
Description
Continuously operating for 3000 hours, this single-gas detector monitors phosphine PH3 from 0 to 20 ppm and is safe for use in hazardous locations. In addition, it features three user-adjustable preset alarms and is impact, dust, and water resistant with an IP67 ingress protection rating.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit Safety Glasses, 200 Series, Anti-Fog, Anti-Scratch, Frameless, Clear Arm, Clear Lens (SF201AFP)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Safety Yellow (H1-CH-07V)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- HONEYWELL NORTH Reusable Vinyl Contoured Bell Shape, 26 (QD30)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- MPOWER UNI NO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-NO2-20)
- Rki Instruments Gas Detection