Shop All Bathtub Parts & Accessories
Rizon
Valve Trim, For Tub/Shower
Mfr # T2811
Zoro # G3315936
product price: $127.68
/ea
Free Shipping & Returns
$127.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tub/Shower
- Includes Poppets, Springs, Seats
- Standards ADA, ASME A112.18, CSA B125.1
- Includes Handle Yes
- Includes Tub Spout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # T2811
- Zoro # G3315936
- UPC # 026508235102
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Trim Plate Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Trim Plate Height | 6 1/2 in |
Details
Item | Valve Trim |
For Use With | Tub/Shower |
Includes | Poppets, Springs, Seats |
Standards | ADA, ASME A112.18, CSA B125.1 |
Includes Handle | Yes |
Includes Tub Spout | No |
Trim Plate Material | Brass |
Includes Valve | No |
Features | Change Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation |
Trim Finish | Chrome |
Includes Stem | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Check Stop | No |
Trim Plate Shape | Square |
Ligature Resistant | No |
Includes Trim Plate | Yes |
ADA Compliance | Yes |
Description
Valve Trim, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Rizon Posi-Temp Bathtub and Shower Valves, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Material Brass, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- MERRILL Foot Valve, 2 in. Brass Nl (FVNL200)
- FLUIDMASTER Sink Supply Line3/8Cx1/2Fipx16 (B1F16)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- FGI Tub Door, Aluminum, Silver, 60" x 55" Sz (LKST6055-OB-SV)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (58290-CP)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- Rizon Bathtub Parts & Accessories