Shop All Tub Spouts
Rizon
Tub Spout, Silver, 9-1/2" L, Brass
Mfr # T935
Zoro # G3315875
product price: $400.75
/ea
Free Shipping & Returns
$400.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 2 in
- Material Brass
- For Use With Roman Tub
- Spout Reach 7 3/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # T935
- Zoro # G3315875
- UPC # 026508027806
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 2 in |
Length | 9-1/2" |
Size | 9 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Bathtub Faucet and Trim, Non CEC Compliant, Connection Size 2 in, Female IPS, Faucet Handle Type Lever, Number of Handles 2, Moen, Rizon T935 Series, Shower Connection Type 2 in IPS, Spout Reach 7 3/4 in, Trim Finish Chrome, Non Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- KOHLER Toilet Tank Cover, 19.6 Frnt"x14"B x 8" W (K-84591-0)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x8" (2238-20)
- RIZON Tub Spout, Metal, Plastic (3839)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- PLUMB PAK Spout Tub U/F W/O Divrtr Bnkl (PP825-33BN)
- Rizon Tub Spouts