Shop All Tub Spouts
Rizon
Tub Spout, Metal, Plastic
Mfr # 3839
Zoro # G3315997
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- For Use With Tub/Shower
- Spout Reach 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # 3839
- Zoro # G3315997
- UPC # 026508239490
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Tub Spout Connection Size | 1/2 in |
Size | 7 in |
Description
Tub Spout, Connection Size 1/2 in, Slip Fit, For Use With Bathtub and Shower, For Use with Series Rizon, Ligature Resistant No, Moen, 1/2 in Slip Fit, Spout Reach 7 in, Trim Finish Chrome, Slip Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- KOHLER Diverter Kit (1362500)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- DWYER INSTRUMENTS Mini Pressure Regulator, Wtr Rgltr 30PSI21Bar (MPR2-2)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- MOEN Cia Non Diverting Tub Spout Chr (3347)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473NH)
- GROHE Universal Flow Control (13952000)
- Rizon Tub Spouts