Shop All Tub Spouts
Rizon
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2813EP
Zoro # G3315954
original price:
$240.99
10% off
new price: $216.53
/ea
Free Shipping & Returns
$216.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # T2813EP
- Zoro # G3315954
- UPC # 026508235140
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 3 3/4 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Moen, Rizon Posi-Temp T2813 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF16)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 (1080200EG)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- RIZON Tub Spout, Metal, Plastic (3839)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Portwood Tub Spout - Diverter (RP100495SP)
- PLUMB PAK Bathtub Spout-Diverter (PP825-37)
- KINGSTON BRASS KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel (KS3038WLL)
- Rizon Tub Spouts