Shop All Tub Spouts
Rizon
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2813
Zoro # G3315866
Free Shipping & Returns
$216.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rizon
- MFR # T2813
- Zoro # G3315866
- UPC # 026508235133
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Manufacturers Warranty Length | Lifetime |
Fixed Showerhead Width | 3 3/4 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Moen, Rizon Posi-Temp T2813 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Pull Up Diverter Spout
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- LEGEND VALVE 1/2" T-537L BALL HB W/LONG HDL (107-162)
- MILWAUKEE VALVE Globe Valve, Class 200, 1-1/4 In. (570 1-1/4)
- BELIMO Lrb24-Sr Us 24V Non Spring (LRB24-SR)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- RIZON Tub Spout, Metal, Plastic (3839)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- KISSLER Tub Spout, Chrome (82-0020)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- PLUMB PAK TUB SPOUT WAL MOUNT 3/4"" (PP825-31)
- KOHLER Assembly, Spout (1142457-BN)
- Rizon Tub Spouts