Shop All Tub Spouts
Rizon
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2812
Zoro # G3315507
product price: $170.15
/ea
Free Shipping & Returns
$170.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # T2812
- Zoro # G3315507
- UPC # 026508235119
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 3 3/4 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, Moen, Rizon Posi-Temp T2812 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Large Jaw Adjustable Telescoping Basin Wrench 10 Inch -17 Inch (4402341)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 22)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Brushed Brass (KS7977AL)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 19)
- RIZON Tub Spout, Metal, Plastic (3839)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15077)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1267A5)
- Rizon Tub Spouts