Shop All Shower Heads
Rizon
Shower Head, Chrome Plated, FixedÊMount
Mfr # 6322EP
Zoro # G3315988
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features Single Function, Meets EPA WaterSense Criteria to Conserve Water Without Sacrificing Performance, Nonmetallic Spray Face and Shell, Brass Swivel Ball Assembly
- Flow Rate 1.75 gpm
- Mounting Type FixedÊMount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # 6322EP
- Zoro # G3315988
- UPC # 026508239513
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-3/4" |
Width | 3-3/4" |
Depth | 3-1/4" |
Face Dia. | 3-3/4" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, 6322 Moenflo XL, 1/2 in NPT, Showerhead Function Single, Brass, Non Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5064071)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBFE2)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- KOHLER 36 (26299-G-BL)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- Rizon Shower Heads