Shop All Shower Heads
Rizon
Shower Head, Brushed Nickel, FixedÊMount
Mfr # 6322EPBN
Zoro # G3316049
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features Single Function, Nonmetallic Spray Face and Shell, Brass Swivel Ball Assembly
- Flow Rate 1.75 gpm
- Mounting Type FixedÊMount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rizon
- MFR # 6322EPBN
- Zoro # G3316049
- UPC # 026508260227
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-3/4" |
Width | 3-3/4" |
Depth | 3-1/4" |
Face Dia. | 3-3/4" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, 6322 Moenflo XL, 1/2 in NPT, Showerhead Function Single, Brass, Non Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1.5 In (8290A021)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (401420)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- Rizon Bathtub Faucets & Accessories