Shop All Electric Strikes
Rixson
Trine 4100 Series Electric Strikes
Mfr # 40N LAP
Zoro # G010046378
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With Rixson Heavy Duty Double Acting Center Hung Floor Closers
- Color Grey
- Includes Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rixson
- MFR # 40N LAP
- Zoro # G010046378
- UPC # 197163252879
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
For Use With | Rixson Heavy Duty Double Acting Center Hung Floor Closers |
Color | Grey |
Includes | Floor Closers |
Description
Heavy Duty Double Acting Center Hung Floor Closer, No Hold Open, Double Acting, Less All Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Auxiliary Locks (112 1/4F)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- ACORN PARTS O-Rings, PK 10 (0410-026-001)
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXAA)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V US10B FS)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1DU)
- HES Electric Strike Faceplate, KitHES 1006 Series (DB2 KIT 630)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7100-510-628-00)
- STANLEY SECURITY Electrified Door Hinge with Ball Bearing (CEFBB179-66 4-1/2X4-1/2 26D)
- Rixson Electric Strikes