Shop All Electromagnetic & Electromechanical Locks
Rixson
Tri Volt Electromagnetic Door Holder
Mfr # 980-A3
Zoro # G2838446
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Power Required 120V AC, 12V DC, 24V AC/DC
- Total Projection 6-5/8 in
- Holding Force 30 to 40 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rixson
- MFR # 980-A3
- Zoro # G2838446
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Tri Volt Electromagnetic Mount Door Holder |
Finish | Sprayed Aluminum |
Power Required | 120V AC, 12V DC, 24V AC/DC |
Total Projection | 6-5/8 in |
Holding Force | 30 to 40 lb |
Material | Aluminum |
Standards | ANSI/BHMA 156.15, Cal. State Fire Marshal, UL, UL of Canada |
Description
Tri Volt Electromagnetic Mount Door Holder, Single Door Floor Mount, Opening Action Electromagnetic Release, Aluminum, Input Voltage 150/50/200, Total Projection 6 5/8 In., Holding Force 30-40 Lb., Sprayed Aluminum Finish, Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Adjustable Pull 6-1/2" Antique Brass (P311U5)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- RIXSON Door Release (996)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- RIXSON Adapter, Door (900-G)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- RIXSON Door Release (998)
- ALARM CONTROLS Magnetic Lock Drill Jig, Install Tool (DJ-1)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- Rixson Electromagnetic Locking Systems