Shop All Butt Hinges
Rixson
Top Pivot, Satin Chrome, Commerical Doors
Mfr # 345 626
Zoro # G3950788
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Color Silver
- For Use With Commercial Doors
- Standards ANSI/BHMA A156.4 Grade 1
- Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 345 626
- Zoro # G3950788
- Country of Origin United States
- Category Butt Hinges
Dimensions
Overall Width | 1 5/16 in |
Details
ADA Compliant | Yes |
Item | Top Pivot |
Color | Silver |
For Use With | Commercial Doors |
Standards | ANSI/BHMA A156.4 Grade 1 |
Mounting Hardware | Included |
Finish | Satin Chrome |
Accessory Type | Top Pivot |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Top Pivot, Satin Chrome Finish, ANSI/BHMA A156.4 Grade 1 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- RIXSON Pivot Set, Satin Chrome, Commercial Doors (117-3/4 626)
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515-BT)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP-3535-US4-M)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- Rixson Door Hinges