Shop All Electromagnetic & Electromechanical Locks
Rixson
Sliding Door Hold Magnet 24VDC
Mfr # 972-ABXXS
Zoro # G3252846
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Power Required 0.08A @ 24 V DC
- Total Projection 3-1/4 in
- Holding Force 75 lb
- Projection from Wall 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rixson
- MFR # 972-ABXXS
- Zoro # G3252846
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Door Holder |
Finish | Sprayed Aluminum |
Power Required | 0.08A @ 24 V DC |
Total Projection | 3-1/4 in |
Holding Force | 75 lb |
Projection from Wall | 3 1/4 in |
Material | Aluminum |
Standards | ANSI/BHMA 156.15, Cal. State Fire Marshal, UL, UL of Canada |
Description
Electromagnetic Door Holder, Sliding Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V 0.08, Input Voltage 24, Projection from Wall 3 1/4 In., Total Projection 3 1/4 In., Holding Force 75 Lb., Sprayed Aluminum Finish, Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18228 0.19 in. Dia. Cleco Pins - Pack of 100 (ALL18228)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 90 Pieces (3HPU2)
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 4 x 6-Feet (03_109_W_46)
- RIXSON Door Release (996)
- RIXSON Adapter, Door (900-G)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- RIXSON Door Release (998)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- Rixson Electromagnetic Locking Systems