Shop All Butt Hinges
Rixson
Pivot Set, Satin Chrome, Commercial Doors
Mfr # 117-3/4 LTP 626
Zoro # G3950541
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Included
- Standards ANSI/BHMA A156.4 Grade 1
- Includes Bottom Pivot, Less Top Pivot, Screws
- Finish Satin Chrome
- For Use With Commercial Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 117-3/4 LTP 626
- Zoro # G3950541
- Country of Origin United States
- Category Butt Hinges
Dimensions
Overall Width | 5 5/16 in |
Details
Mounting Hardware | Included |
Standards | ANSI/BHMA A156.4 Grade 1 |
Includes | Bottom Pivot, Less Top Pivot, Screws |
Finish | Satin Chrome |
For Use With | Commercial Doors |
Color | Silver/Gold |
ADA Compliant | Yes |
Item | Center Hung Pivot Set |
Accessory Type | Center Hung Pivot Set |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Center Hung Pivot Set, Satin Chrome Finish, ANSI/BHMA A156.4 Grade 1 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200/26D1)
- BALDWIN ESTATE Passage Latches Lifetime Satin Nickel (5513.056)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- RIXSON Top Pivot, Satin Chrome, Commerical Doors (345 626)
- RIXSON Pivot Set, Satin Chrome, Commercial Doors (117-3/4 626)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4 1/2 MPB99 32D NRP)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- MCKINNEY 4 in W x Bright Chrome Five Knuckle Hinge (55569)
- LAMP 1-1/16" W x 2-3/4" H Satin Door and Butt Hinge (HG-BH70)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (40-2085)
- Rixson Door Hinges