Shop All Butt Hinges
Rixson
Pivot Set, Satin Chrome, Commercial Doors
Mfr # 117-3/4 626
Zoro # G3950587
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial Doors
- ADA Compliant Yes
- Mounting Hardware Included
- Includes Bottom Pivot, Screws, Top Pivot
- Color Silver/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 117-3/4 626
- Zoro # G3950587
- Country of Origin United States
- Category Butt Hinges
Dimensions
Overall Width | 5 5/16 in |
Details
For Use With | Commercial Doors |
ADA Compliant | Yes |
Mounting Hardware | Included |
Includes | Bottom Pivot, Screws, Top Pivot |
Item | Center Hung Pivot Set |
Color | Silver/Gold |
Standards | ANSI/BHMA A156.4 Grade 1 |
Finish | Satin Chrome |
Accessory Type | Center Hung Pivot Set |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Center Hung Pivot Set, Satin Chrome Finish, ANSI/BHMA A156.4 Grade 1 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: CR1616 3V Lithium Battery, PK 5 (KLF-CR1616)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- LOCKEY Lockey 2210JBDCKO Mechanical, Keyless Deadbolt (2210-DC-KO-JB)
- RIXSON Top Pivot, Satin Chrome, Commerical Doors (345 626)
- RIXSON Pivot Set, Satin Chrome, Commercial Doors (117-3/4 LTP 626)
- J.W. WINCO GN237-ZD-30-30-A-SW Hinge Zinc Die Cast (237-ZD-30-30-A-SW)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- ZORO SELECT 1 in W x 72 in H Black Enamel Continuous Hinge (1CBJ1)
- HAGER Antique Brass Hinge BB181745 (070534)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- Rixson Door Hinges