Shop All Door Holders
Rixson
Overhead Holders and Stops
Mfr # 9-526 652
Zoro # G810055952
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Material Steel
- Color Satin Chromium Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 9-526 652
- Zoro # G810055952
- UPC # 197163182336
- Country of Origin United States
- Category Door Holders
Details
Finish | Satin Chromium Plated |
Material | Steel |
Color | Satin Chromium Plated |
Description
Heavy Duty Surface Hold Open, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Emerge Contemporary Double Prong Satin Nickel Wall Hook (H37003G10)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1382)
- REV-A-SHELF Rev-A-Shelf - LD-0220-50SC Pair of Soft-Close Pivot Hinges (LD-0220-50SC-40)
- PRO-LOK ProLok: Key Decoder-Med, Master, AmPad (PRL-KD02)
- RIXSON Electromagnetic Door Holders 998512 689 (998512M 689)
- RIXSON Electromagnetic Door Holders (900-700 689)
- RIXSON Overhead Holders and Stops (10-136 630)
- RIXSON Interior Door Holder (10-326)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 3-3/4" Proj (994M 689)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- Rixson Door Accessories