Shop All Door Holders
Rixson
Overhead Holders and Stops
Mfr # 10-236 652
Zoro # G810058540
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Material Steel
- Color Satin Chromium Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 10-236 652
- Zoro # G810058540
- UPC # 197163182022
- Country of Origin United States
- Category Door Holders
Details
Finish | Satin Chromium Plated |
Material | Steel |
Color | Satin Chromium Plated |
Description
10 Series Overhead Stop, Standard Duty, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0608ENPCRCR)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-KA)
- BALDWIN Estate Oil Rubbed Bronze Sash Locks (0452.102)
- RIXSON Electromagnetic Door Holders (996M 689)
- RIXSON Interior Door Holder (10-326)
- RIXSON Electromagnetic Door Holders 998512 689 (998512M 689)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 3-5/8" Proj (998M 689)
- RIXSON Magnetic Door Holder, SP28, 24 VAC/VDC, 5-1/4" Proj (993M 689)
- RIXSON Electromagnetic Door Holders (900-600 689)
- DELTANA Heavy Duty Kickdown Holder Satin Nickel 7" (DHK7U15)
- Rixson Door Holders