Shop All Door Repair
Rixson
Markar Markar Continuous Hinges
Mfr # FM19 LH 626
Zoro # G710050224
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # FM19 LH 626
- Zoro # G710050224
- UPC # 197163253074
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
3/4 in. Offset Pivot, Intermediate, Fire Rated, Left-Handed, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADWIND CONSUMER Ezread Indoor/Outdoor Thermometer W/Bracket (840-0003)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- KENAURD Kenaurd: Push Bar - 42" Exit Device - Black (UL) Longer (KED042-BK)
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- RIXSON Electrified Pivots (EH340 4W 613)
- SCHLAGE COMMERCIAL Parts M540056 (M540056)
- PRIME-LINE White Sliding Screen Door Pull, fits Andersen Sliding Screen Doors (Single Pack) (A 208)
- LCN 9542-REG 48 LH ANDKB Door Operators (9542-REG 48 LH 710)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- ALLSTAR PERFORMANCE Allstar Performance ALL18228 0.19 in. Dia. Cleco Pins - Pack of 100 (ALL18228)
- STRYBUC Pneumatic Door Closer Black (18-143)
- Rixson Door Repair