Shop All Door Holders
Rixson
Interior Door Holder
Mfr # 10-326
Zoro # G2981964
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards ANSI A156.8 Grade 1
- Finish Aluminum
- Holder Type Hold Open and Stop
- Door Opening 30 to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 10-326
- Zoro # G2981964
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 3/4 in |
Details
Color | Gray |
Standards | ANSI A156.8 Grade 1 |
Item | Overhead Door Holder |
Finish | Aluminum |
Holder Type | Hold Open and Stop |
Door Opening | 30 to 36 in |
Hand Orientation | Non-Handed |
Door Opening - Maximum | 110 Degrees |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Features | 3/4 in Square Channel, Adjustable Slide Track Arm, Slider Cam and Shock Block, Surface Mounted |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Aluminum Finish, Door Opening 30 to 36 in, Mounting Type Screw In, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 23" Blue Tip (01-20023B)
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- RENIN Renin 60 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE060080)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- RIXSON Overhead Holders and Stops (8-336 630)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 3-5/8" Proj (998M 689)
- RIXSON Electromagnetic Door Holders (996M 689)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 6-1/4" Proj (980M 689)
- RIXSON Electromagnetic Door Holders (900-600 689)
- PATIOPLUS 3 in. Magnetic Door Holder, Satin Nickel - Solid (PA2667146)
- Rixson Door Accessories