Shop All Door Closers
Rixson
Floor Closers
Mfr # 2890S RH 626
Zoro # G810055747
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- For Use With Rixson Heavy Duty Single Acting Center Hung Floor Closers
- Includes Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 2890S RH 626
- Zoro # G810055747
- UPC # 197163198870
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
For Use With | Rixson Heavy Duty Single Acting Center Hung Floor Closers |
Includes | Floor Closers |
Description
Heavy Duty Center Hung Floor Closers, 90 Degree, Selective Hold Open, Right Hand, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package (21101S17)
- Rixson Door Closers & Accessories