Shop All Door Closers
Rixson
Floor Closers
Mfr # 28105N RH 626
Zoro # G310055735
product price: $1,646.99
/ea
Free Shipping & Returns
$1,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Single Acting Center Hung Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 28105N RH 626
- Zoro # G310055735
- UPC # 197163198849
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Single Acting Center Hung Floor Closers |
Description
Heavy Duty Center Hung Floor Closers, 105 Degree, No Hold Open, Right Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 106 Face Frame 1/2in Overlay 2 Cam Screw On (CSP3799)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- DELTANA Deltana DC70 Door Closer Duro (DC703BC-DURO)
- DORMA Floor Closers (BTS80A SZ4 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA LH BLACK)
- Rixson Door Closers