Shop All Door Closers
Rixson
Floor Closers
Mfr # 2790S RH 626
Zoro # G910059157
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Offset Hung Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 2790S RH 626
- Zoro # G910059157
- UPC # 197163198832
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Offset Hung Concealed Floor Closer, 90 Degree, Selective Hold Open, Right Hand, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9621C2126D41)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 48 in W x 48 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3256B)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2711 X 689)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA AL)
- Rixson Door Closers