Shop All Door Closers
Rixson
Floor Closers
Mfr # 2790N RH 626
Zoro # G310059245
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Offset Hung Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 2790N RH 626
- Zoro # G310059245
- UPC # 197163198825
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Offset Hung Concealed Floor Closer, 90 Degree, No Hold Open, Right Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- BALDWIN Estate Vintage Brass Strikes (0310.033.UNIV)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Floor Closers (27105N LH 613)
- INOX Door Closer Grade 1 Hvy Duty Slide Track Arm Aluminum (DC9016ST-AL)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- Rixson Door Closers & Accessories