Shop All Door Closers
Rixson
Floor Closers
Mfr # 27105N LH 626
Zoro # G610059174
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Offset Hung Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 27105N LH 626
- Zoro # G610059174
- UPC # 197163198788
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Closers, 105 Degree, No Hold Open, Offset Hung Floor, Left Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- GRILLGEAR Door Closer Part Kit; Black (GR582847)
- Rixson Door Closers & Accessories