Shop All Door Closer Parts
Rixson
Dorma Dorma Door Closer Parts & Accessories
Mfr # H345 613
Zoro # G510051001
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Rixson Pivots
- Includes Pivots
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # H345 613
- Zoro # G510051001
- UPC # 197163253227
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Rixson Pivots |
Includes | Pivots |
Material | Bronze |
Description
Center Hung Long Throw Top Pivot, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26D Satin Chrome Finish (ETH4W4545626BB79)
- MARKS MARKS: Grade 1 Cylindrical Cartridge Deadlatch Sgl Cylinder X Lever "C" 2-3/4" (MRK-145KL-32D)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- RIXSON Overhead Concealed Closer Body (X00000608-ABA)
- RIXSON LH 180 Offset Shallow Depth Door Closer (C00000051L4BABA)
- COMPONENT HARDWARE Flush Offset Polished CP Steel Hydraulic (W94-2010)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN Drop Plate, Silver, Alum, 12-1/4 in. L (4040XP-18PA AL)
- Rixson Door Closer Parts