Shop All Electromagnetic & Electromechanical Locks
Rixson
Door Release
Mfr # 996
Zoro # G2541901
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Power Required 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
- Total Projection 4 in
- Holding Force 30 lb
- Lock Body Depth 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 996
- Zoro # G2541901
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth | 2 5/8 in |
Lock Body Width | 2 3/4 in |
Lock Body Length | 4 5/8 in |
Details
Item | Electro Magnetic Door Release |
Finish | Aluminum |
Power Required | 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC |
Total Projection | 4 in |
Holding Force | 30 lb |
Projection from Wall | 2 3/8 in |
Material | Steel |
Standards | NFPA and ANSI 156.16 |
Description
Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 2 3/8 Inches, Total Projection 4 Inches, Wiring Surface, Finish Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Push Button Control - Unlit (RB101)
- PAWLING Wall Guard, Linen White, 5 x 144In (WG-5-12-301)
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- OEM OEM: NEW: 2022 Honda Accord / Smart key / 5-Button / PN: 72147-T20-A11 / KR5TP-4 (RSK-HON-T20A11)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- RIXSON Door Release (998)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- RIXSON Adapter, Door (900-G)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- MASTER LOCK Lock Box, Padlock, Metal, Electronic (5440ECWWG)
- Rixson Electromagnetic Locking Systems