Shop All Surface Hinges
Rixson
1 in. x 5-1/4 in. Pivot Hinge Brass Center Hung Pivot
Mfr # 127-3/4 x 613
Zoro # G909995275
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 127-3/4 x 613
- Zoro # G909995275
- UPC # 49306854399
- Country of Origin United States
- Category Surface Hinges
Description
Designed to work with the laws of physics, pivots provide the perfect means of hanging a door. A center hung pivot is used for aesthetics or if the pivot point is going to be moved closer to the lock edge of the door. These center hung pivots are non handed.Used for interior doorsUsed for 200 lbs.Furnished with wood and machine screwsFor door hanging means only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 4" x .038" WG Steel Extension Springs 6PK (18546)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- HILLMAN 4 in Residential Door Hinge with 062 in Round Corners Brass Plated (851246)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Dura-Close Self-Close Compact Hinge W/ Press-In 8 Mm Dowels (8394-000)
- NATIONAL MFG SALES 2 in. Steel Door Removable Pin Hinge, Zinc-Plated, 2PK (5701636)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SS DR Hinge (N830-269)
- DELTANA 2-1/2 x 2-1/2 Hinge; with Ball Tips; Black Finish (CH2525U19)
- EMBASSY 3 x 3 Solid Brass Hinge, Satin Nickel Finish with Flat Tips (3030US15F-1)
- Rixson Surface Hinges