Shop All Pivot Hinges
Rixson
1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge
Mfr # C00000147R4AXXC
Zoro # G3138432
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4-1/4"
- Door Leaf Thickness 0.25 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # C00000147R4AXXC
- Zoro # G3138432
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Door Leaf Height | 4-1/4" |
Door Leaf Width | 1 1/16 in |
Frame Leaf Width | 1 1/16 in |
Frame Leaf Height | 4 1/4 in |
Details
Corners | Square |
Item | Pivot Hinge |
Door Leaf Thickness | 0.25 in |
Finish | Satin Chrome |
Ligature Resistant | No |
Holes per Leaf | 8 |
Load Capacity | 800 lb |
Material | Brass |
Mounting | Full Mortise |
Orientation | Right Hand |
Bearing Type | Bronze |
Range of Motion | 180 Degrees |
Required Door Thickness | 1 3/4 in |
Frame Leaf Thickness | 0.25 in |
Hardware | Included |
Standards | BHMA/ANSI NO: C07131 |
Pin Type | Nonremovable |
Holes | With |
Pin Material | Hardened Steel |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 800 lb Load Capacity, With Holes, 8 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07131 Standards, Door Leaf Width 1 1/16 in, Frame Leaf Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- SDC SDC15-4S24U Security Door Controls SDC Electric Strike (15-4S24U)
- SECO-LARM Indoor Stand-Alone Keypad with 1000 users and one 1A relay output. Includes quick code, w (SLM-SK-1011-SDQ)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00000370-4AXXH)
- RIXSON L147626LH Left Hand 3/4 Offset Pivot Set for 1-3/4 Doors with L180 Top Pivot Satin Chrome (L147626LH)
- RIXSON Pivots (M190 LH 619)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (195L4AXXA)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXXA)
- RIXSON 1 1/16 in W x 4-1/4" H Satin Chrome Pivot Hinge (1000180-4XXXA)
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- Rixson Door Hinges