Shop All Pivot Hinges
Rixson
1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge
Mfr # C00000117R4AXXA
Zoro # G0302452
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/4 in
- Door Leaf Thickness 0.25 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # C00000117R4AXXA
- Zoro # G0302452
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Door Leaf Height | 4 1/4 in |
Door Leaf Width | 1 1/16 in |
Frame Leaf Width | 1 1/16 in |
Frame Leaf Height | 4 1/4 in |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 300 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07172, UL 10C Standards, Door Leaf Height 4 1/4 in, Door Leaf Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- RIXSON Pivots (128-3/4 626)
- RIXSON Pivots (127-3/4 LTP 626)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (195L4AXXA)
- RIXSON 1 in W x Satin Chrome Pivot Hinge (C00012775-4AXXH)
- RIXSON 19510BRH Right Hand 3/4" Offset Hung Pivot Set Oil Rubbed Bronze (19510BRH)
- RIXSON Pivots (M190 LH 626)
- DELTANA Satin Nickel Pivot Hinge (PH35U15)
- Rixson Pivot Hinges