Shop All Pivot Hinges
Rixson
1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge
Mfr # C00000117L4AXXA
Zoro # G2285981
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/4 in
- Door Leaf Thickness 0.25 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # C00000117L4AXXA
- Zoro # G2285981
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Door Leaf Height | 4 1/4 in |
Door Leaf Width | 1 1/16 in |
Frame Leaf Width | 1 1/16 in |
Frame Leaf Height | 4 1/4 in |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 300 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07172, UL 10C Standards, Door Leaf Height 4 1/4 in, Door Leaf Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 38"H (GVPRT16X3801SN)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308W-017D)
- RIXSON Pivots (M190 LH 619)
- RIXSON Pivots (117 X 1-1/2OS RH 626)
- RIXSON 19510BRH Right Hand 3/4" Offset Hung Pivot Set Oil Rubbed Bronze (19510BRH)
- RIXSON Pivots (M19 RH 606)
- RIXSON Pivots (128-3/4 626)
- RIXSON Pivots (M190 RH 605)
- JACKSON Aluminum Right Hand 3/4 Offset Pivot Hinge Set - Flush W/ Frame Face (0P25RHA)
- Rixson Door Hinges