Shop All Pivot Hinges
Rixson
1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge
Mfr # 195R4AXXA
Zoro # G1005347
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/4 in
- Door Leaf Thickness 0.25 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rixson
- MFR # 195R4AXXA
- Zoro # G1005347
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Door Leaf Height | 4 1/4 in |
Door Leaf Width | 1 1/16 in |
Frame Leaf Width | 1 1/16 in |
Frame Leaf Height | 4 1/4 in |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 450 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07172, UL 10C Standards, Door Leaf Height 4 1/4 in, Door Leaf Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- RIXSON Pivots (ML19 X 1-3/4 DOOR RH 626)
- RIXSON 11726DRH Right Hand 3/4" Offset Hung Pivot Set with 180 Top Pivot Satin Chrome (11726DRH)
- RIXSON Pivots (L180 X 1-3/4 DOOR 626)
- RIXSON Pivots (M19 RH 606)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (C00000147R4AXXA)
- RIXSON Pivots (195 LH 626)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-A-5 (CFSW.)
- Rixson Door Hinges