Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth
Mfr # Mont-20-SC
Zoro # G004010613
Product Information
- Brand Riverstone Industries
- MFR # Mont-20-SC
- Zoro # G004010613
- UPC # 608866347804
- Country of Origin United States
- Category Greenhouses & Accessories
Description
The Monticello 20 ft. Shade Cloth Kit is specifically designed for the Monticello line of greenhouses (20 ft. greenhouses). The design is simple, unique and thoughtful. Most shade clothes go on the outside of the greenhouse, interfering with roof vent and side window functioning. They are bulky and not easy to set up or take down. The Monticello Shade Cloth kit comes ready to use, no grommet installation needed. The commercial grade shade cloth (rated at 63%) works off a specially designed commercial grade wire system. The shade cloth comes in 4 ft. sections so it will work with our Automatic Watering system and since the shade cloth is on the inside, it will not interfere with the Monticello Automatic Vent openers allowing fresh air to flow in and out un impeded. To operate the Shade Cloth System is as easy as pulling the cloth back to open or pulling tight to the other side to close. Just like our greenhouses, the Monticello Shade Cloth.
Features- Size - 8 x 20 ft.
- Dimension - 96 x 1 x 240 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21210XP)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- NORTHEASTERN Cedarific Cat Litter 50 Ltr (216033)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- RIVERSTONE INDUSTRIES Monticello 8 X 4 Ft. Greenhouse Extension - Black - Premium (Mont-4-BK-Premium)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-20-WS 20 Ft. Automatic Greenhouse Watering System (Mont-20-WS)
- GARDENCARE Pop-Up Greenhouse Protects Shrubs Small (GA20271)
- CURTILAGE RSI Single Stage Thermostat for Electric Ventilation System (CU3736153)
- PALRAM Palram - Canopia HG5008G-1B 6 x 8 ft. Mythos Hobby Greenhouse - Green (HG5008G-1B)
- Riverstone Industries Greenhouses & Accessories