Riverstone Monticello Mont-16-SC 8 x 16 Ft. Internal Shade Cloth
Mfr # Mont-16-SC
Zoro # G104010667
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riverstone Industries
- MFR # Mont-16-SC
- Zoro # G104010667
- UPC # 608866347798
- Country of Origin United States
- Category Greenhouses & Accessories
Description
The Monticello 16 ft. Shade Cloth Kit is specifically designed for the Monticello line of greenhouses (16 ft. greenhouses). The design is simple, unique and thoughtful. Most shade clothes go on the outside of the greenhouse, interfering with roof vent and side window functioning. They are bulky and not easy to set up or take down. The Monticello Shade Cloth kit comes ready to use, no grommet installation needed. The commercial grade shade cloth (rated at 63%) works off a specially designed commercial grade wire system. The shade cloth comes in 4 ft. sections so it will work with our Automatic Watering system and since the shade cloth is on the inside, it will not interfere with the Monticello Automatic Vent openers allowing fresh air to flow in and out un impeded. To operate the Shade Cloth System is as easy as pulling the cloth back to open or pulling tight to the other side to close. Just like our greenhouses, the Monticello Shade Cloth.
Features- Size - 8 x 16 ft.
- Dimension - 96 x 1 x 192 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Latching Gate Latch, 1-3/8 In. W (1XMP1)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 36" (363RNDD025)
- SEYMOUR MIDWEST Upper and Lower Nib, for 21401,21409 (21450)
- BAYER BioAdvanced Insect Killer Liquid 24 oz (502570B)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- RIVERSTONE INDUSTRIES Monticello 8 X 4 Ft. Greenhouse Extension - Black - Premium (Mont-4-BK-Premium)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- HOKLARTHERM Window Auto Opener (Riga Auto Opener)
- GENESIS Genesis GEN-572-PE 61 x 28 x 79 in. Portable Walk In Greenhouse with Heavy Duty Opaqua Cover (GEN-572-PE)
- Riverstone Industries Greenhouses & Accessories