Riverstone Monticello Mont-12-SC 8 x 12 Ft. Internal Shade Cloth
Mfr # Mont-12-SC
Zoro # G304010641
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riverstone Industries
- MFR # Mont-12-SC
- Zoro # G304010641
- UPC # 608866347781
- Country of Origin United States
- Category Greenhouses & Accessories
Description
The Monticello 12 ft. Shade Cloth Kit is specifically designed for the Monticello line of greenhouses (12 ft. greenhouses). The design is simple, unique and thoughtful. Most shade clothes go on the outside of the greenhouse, interfering with roof vent and side window functioning. They are bulky and not easy to set up or take down. The Monticello Shade Cloth kit comes ready to use, no grommet installation needed. The commercial grade shade cloth (rated at 63%) works off a specially designed commercial grade wire system. The shade cloth comes in 4 ft. sections so it will work with our Automatic Watering system and since the shade cloth is on the inside, it will not interfere with the Monticello Automatic Vent openers allowing fresh air to flow in and out un impeded. To operate the Shade Cloth System is as easy as pulling the cloth back to open or pulling tight to the other side to close. Just like our greenhouses, the Monticello Shade Cloth.
Features- Size - 8 x 12 ft.
- Dimension - 96 x 1 x 144 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21", Mulching Blade, Lower, for Honda (191-519)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- LEGACY Flexzilla 12 in D X 70 ft L Premium Grade Hose and Reel Green (L8340FZ)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- RIVERSTONE INDUSTRIES Monticello 8 X 4 Ft. Greenhouse Extension - Black - Premium (Mont-4-BK-Premium)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- Riverstone Industries Greenhouses & Accessories