Shop All Monitor Privacy & Antiglare Filters
Riverstone Industries
Riverstone Industries PF-850-Blue 7.8 x 50 ft. Knitted Privacy Cloth - Blue
Mfr # PF-850-Blue
Zoro # G604010648
product price: $245.99
/ea
Free Shipping & Returns
$245.99
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
- Brand Riverstone Industries
- MFR # PF-850-Blue
- Zoro # G604010648
- UPC # 600740883330
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Description
The riverstone line of privacy shade cloth is designed to offer easy to use, shade producing cloth that is uv stable and will last for several years in the hottest environments. all our knitted shade cloth is proudly made from 100% polyethylene fabric . our line of privacy shade cloth is in 5 colors: tan, green, blue, brown, & black. all colors produce an average shade percentage of 88%. each shade cloth comes with brass grommets for securing the shade cloth. the grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.
Features- Twist & lock nut & bolt
- Fastening construction
- Integrated base - allows for direct anchoring to ground, decking
- Quick interlocking assembly
- Tools - phillips screwdriver/ wrench
- Color: Blue
- Size: 7.8 x 50 ft.
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
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- ULTRALAST Headset Battery, Plantronics SAVI8210, Plantronics SAVI8220 (HS-SAV8210)
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- Riverstone Industries Monitor Privacy & Antiglare Filters