Riverstone Industries Eden RGB-4818 4 Ft. x 8 Ft. X 17.5 In. Quick Assembly Raised Garden Bed
Mfr # RGB-4818
Zoro # G904010621
Product Information
- Brand Riverstone Industries
- MFR # RGB-4818
- Zoro # G904010621
- UPC # 608866348122
- Country of Origin United States
- Category Outdoor Wall Décor
Description
The Eden line of raised garden beds in a functional alternative to in ground gardens. Constructed from solid fir wood (which is rot resistant), easily assembled with no tools needed, takes an average of a few minutes to assemble. The custom design allows for a solid raised garden bed with minimal efforts and again no tools needed. Standing at 5.5 in. tall, this design allows for deep rooted plants and perennials and is easily expandable by adding another Eden Raised Garden Bed right on top through our unique locking design. The design allows for multiple layers to be added as your garden needs change.
Features- Size - 4 ft. x 8 ft. X 17.5 in.
- Dimension - 48 x 18 x 96 in.
- Item Weight - 36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Oil Pressure Switch For Farmtrac 435, 535, 545, 545DTC, 555, 555DTC; (1109-9503)
- MTD Clutch Asm (953-08145)
- BLOEM 12.75 in. H X 14 in. W Plastic Saturn Planter Burnt Red (SP1413)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH SET OF 6 PK (111000076)
- KAY BERRY INC Kay Berry- Inc. 93420 Gone Yet Not Forgotten - Headstone-Urn Memorial - 9.5 Inches x 5 Inches x 8 Inches (93420)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- KAY BERRY Kay Berry 07033 Goodbyes Are Not With Fern (7033)
- GARDMAN USA Aztec Sun And Moon Wall Art (8415)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- GRILLGEAR Eden 4 Ft. x 8 Ft. x 11 In. Quick Assembly Raised Garden Bed (GR29447)
- Riverstone Industries Outdoor Wall Décor