Shop All Rainsuits
River City
Rainsuit, 3 Piece, 4X-Large, Yellow
Mfr # MCS2003X4
Zoro # G301860300
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Water
- Closure Type Snap
- Thickness 13.8 mil
- Material Polyester; Polyvinyl Chloride (PVC)
- Features Water Proof; Durable; Reinforced Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # MCS2003X4
- Zoro # G301860300
- UPC # 45143200771
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4XL |
Details
Resists | Water |
Closure Type | Snap |
Thickness | 13.8 mil |
Material | Polyester; Polyvinyl Chloride (PVC) |
Features | Water Proof; Durable; Reinforced Crotch |
Color | Yellow |
Item | Three-piece Rainsuit |
Description
Three-piece rainsuit offers water-resistant protection. Ideal for construction, utilities, airlines, municipalities and more. Rainsuit includes a jacket, detachable hood and bib pants with snap storm fly-front and adjustable suspenders. Cinch the hood with the included drawstring. Jacket snaps closed in the front. Black plastic snaps are also at the wrists and ankles for further protection against the rain. Each garment is made of 0.35mm PVC on polyester broadloom fabric and features welded seams. Rainsuit also features two patch pockets welded 3" above the hem, a rounded collar and reinforced crotch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow (MCS2003X2)
- RIVER CITY Rainsuit, 3 Piece, Large, Yellow (MCS2003L)
- RIVER CITY Luminator™ 3-Piece Rain Suits, Large, Fluorescent Orange (2013RL)
- RIVER CITY Luminator™ 3-Piece Rain Suits, 2XL (2013RX2)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (224317-BS3X)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- River City Rainsuits