Shop All High Visibility Vests
River City
Luminator™ Class II Safety Vests, XL
Mfr # WCCL2LXL
Zoro # G608654176
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand River City
- MFR # WCCL2LXL
- Zoro # G608654176
- UPC # 45143999842
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Mesh |
Description
MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The WCCL2L is an ANSI/ISEA Class 2 safety vest made of fluorescent lime polyester mesh material. It features 4.5 orange/silver reflective stripes and a zipper front closure. It also features 2 inner pockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- STRANCO Pipe Mrkr, 220 Volts, 1-1/4in.andSmllr, PK5 (CVC-1046-PK)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-8-E)
- RIVER CITY LuminatorClass II Safety Vests, Size L, Lime (WCCL2LL)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/4X-Large) (1278FR-LZ-RD-4XL)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- River City Workwear and Protective Clothing