Shop All Rainsuits
River City
Luminator™ 3-Piece Rain Suits, Large, Fluorescent Orange
Mfr # 2013RL
Zoro # G208591574
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Pvc, Hi Vis Tape
- Thickness .35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # 2013RL
- Zoro # G208591574
- UPC # 45143201433
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Details
Color | Orange |
Item | Rain Suit |
Material | Pvc, Hi Vis Tape |
Thickness | .35 |
Description
This Luminator 3-piece suit is made of 0.35-mm PVC/polyester material. Welded seam construction, black plastic snap storm fly front, take up snaps at the wrists. Detachable drawstring hood cord color same as material rounded collar of same material. Plain back 2 patch pocket of same material with flap of same material. Features 2-Inch 3M yellow/silver stripes applied around the body of the jacket. 1st horizontal strip is 1/2-Inch below arm and 2nd horizontal strip is 10-Inch from bottom of jacket. Also, applied around each leg 17-Inch from the cuff. All strips sewn with tape on bottom of seam. Raglan sleeves with no underarm air vents, elastic insert adjustable suspenders, black plastic take up snaps at waist and ankle with no pockets. Ideal for day and night use and anywhere high visibility is a priority.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- RIVER CITY Luminator™ 3-Piece Rain Suits, 2XL (2013RX2)
- RIVER CITY Rainsuit, 3 Piece, 4X-Large, Yellow (MCS2003X4)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow (MCS2003X2)
- RIVER CITY Rainsuit, 3 Piece, Large, Yellow (MCS2003L)
- CLC WORK GEAR CLC R103X Rain Suit, XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R103X)
- CUSTOM LEATHERCRAFT RAIN SUIT LARGE BK (R103L)
- River City Rain Gear