Shop All High Visibility Vests
River City
LuminatorClass II Safety Vests, Size L, Lime
Mfr # WCCL2LL
Zoro # G308654179
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand River City
- MFR # WCCL2LL
- Zoro # G308654179
- UPC # 45143999835
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Mesh |
Description
This class 2 safety vest is made of polyester mesh with 12-Inch long zipper closure. Features 9-Inch by 7-1/4-Inch inside right pocket and 5-3/4-Inch by 5-Inch inside left pocket with 4-1/2-Inch orange strip to run horizontally 6-1/4-Inch from bottom of vest. 3M Scotchlite 4-1/2-Inch orange reflective strip to run vertically over each shoulder from front to back horizontal stripe. 2-Inch silver reflective strip centered in the orange stripes. Meets ANSI class 2 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- PORTWEST Expert Pro Surveyors Vest, Med (US376)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/2X-Large) (1287BRK-L-2XL)
- River City Workwear and Protective Clothing