Shop All Rain Jackets
River City
Classic Rain Coat, 5XL
Mfr # 200CX5
Zoro # G308619697
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc/Polyester
- Closure Type Rain Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # 200CX5
- Zoro # G308619697
- UPC # 45143200382
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Details
Color | Yellow |
Material | Pvc/Polyester |
Closure Type | Rain Coat |
Description
The Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C yellow 49 coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. Come back to the Classics for your protective wear needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- 2W INTERNATIONAL Lime High Viz Economy Vest, Large, Lime, Class 2 (A520C-2 L)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- RIVER CITY 200C Yellow Classic Rain Coat, Large (200CL)
- RIVER CITY 200C Yellow Classic Rain Coat, 2X-Large (200CX2)
- VIKING Viking Journeyman Hood (5112)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxxlrg (PY800XXXL)
- River City Workwear and Protective Clothing