Shop All Rain Jackets
River City
Classic Plus Rider Rain Coats, 2XL, Black
Mfr # 267CX2
Zoro # G908620048
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Pvc/Polyester
- Length 16 in
- Closure Type Rain Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # 267CX2
- Zoro # G908620048
- UPC # 45143267057
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 16 in |
Details
Color | Black |
Material | Pvc/Polyester |
Closure Type | Rain Coat |
Description
Made of .35 mm PVC on polyester with matching corduroy collar for comfort. Has detachable hood and cape-ventilated back for further comfort. Badge tab holder. Black plastic take-up snaps at wrists and a snap-close, storm-fly front. Inner leg snaps allow bottom to wrap around legs and form chaps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- RIVER CITY 200C Yellow Classic Rain Coat, 2X-Large (200CX2)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- RAIN SHIELD UMBRELLA Umbrella Gray (RSUGRY)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-L)
- River City Rain Gear