Shop All High Visibility Vests
River City
Class II Economy Safety Vests, Size 3XL
Mfr # VCL2SLX3
Zoro # G408654178
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # VCL2SLX3
- Zoro # G408654178
- UPC # 45143732265
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Solid |
Description
MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The VCL2SL is an ANSI/ISEA Class 2 value safety vest made of fluorescent lime polyester solid material. This vest features a hook & loop front closure, 2 inch silver reflective stripes, 2 outer and 1 inner pocket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803IN/8)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- RIVER CITY LuminatorClass II Safety Vests, Size L, Lime (WCCL2LL)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- River City Workwear and Protective Clothing