Shop All High Visibility Vests
River City
Class II Economy Safety Vests, Size 2XL
Mfr # VCL2SLX2
Zoro # G708654182
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand River City
- MFR # VCL2SLX2
- Zoro # G708654182
- UPC # 45143732258
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Solid |
Description
This class 2 economy safety vest is made of polyester solid with hook and loop closure. Features one outer left chest pocket above reflective strip, one outer left bottom pocket below reflective stripe and one inside right pocket. 3M Scotchlite 2-Inch silver reflective strip and black binding. Meets ANSI class 2 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NMC Emergency Exit Only Sign (M34P)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 300PK (708199A)
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- RIVER CITY LuminatorClass II Safety Vests, Size L, Lime (WCCL2LL)
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- PORTWEST Public Service Vest, XL (US387)
- MAGID Polyester Tight Knit Mesh HighVisibility Vest (CRV2430)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- River City High Visibility Clothing