Shop All Rain Jackets
River City
200C Yellow Classic Rain Coat, X-Large
Mfr # 200CXL
Zoro # G903474158
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC/Polyester
- Fabric Weight 2.495 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand River City
- MFR # 200CXL
- Zoro # G903474158
- UPC # 45143200344
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | X-Large |
Details
Color | Yellow |
Material | PVC/Polyester |
Fabric Weight | 2.495 lbs |
Description
River City® 200C Classic Rain Coat offers cape ventilated back with three mesh holes and two patch pockets. 49" length as well as 0.35 mm of thickness. Black plastic snap storm fly front. Features underarm vents for improved air flow. Black plastic take up snaps at the wrists. Made of durable PVC/polyester. Includes detachable hood with drawstring.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC4PU-06-XXL)
- MOLDEX Moldex 8990 P100/HEPA Cartridges, 1 Pair (8990)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- RIVER CITY 200C Yellow Classic Rain Coat, 2X-Large (200CX2)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- RIVER CITY 200C Yellow Classic Rain Coat, Large (200CL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- River City Workwear and Protective Clothing