Shop All Rain Jackets
River City
200C Yellow Classic Rain Coat, 2X-Large
Mfr # 200CX2
Zoro # G303474215
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC/Polyester
- Fabric Weight 2.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand River City
- MFR # 200CX2
- Zoro # G303474215
- UPC # 45143200351
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X-Large |
Details
Color | Yellow |
Material | PVC/Polyester |
Fabric Weight | 2.25 lbs |
Description
River City® 200C Classic Rain Coat offers cape ventilated back with three mesh holes and two patch pockets. 49" length as well as 0.35 mm of thickness. Black plastic snap storm fly front. Features underarm vents for improved air flow. Black plastic take up snaps at the wrists. Made of durable PVC/polyester. Includes detachable hood with drawstring.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- BRADLEY Faucet-Mount Eye Wash (PLS1615)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- CONDOR Leather Gloves, Split/Double Palm, M, PR (4NHC8)
- RIVER CITY 200C Yellow Classic Rain Coat, Large (200CL)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, M (J7819-M)
- NEESE Outerwear Outworker 60 Jacket-Green-L (60001-01-1-GRN-L)
- River City Rain Gear