Shop All Trailer & Towing Accessories
Rivalry
Rivalry RV339-6050 Purdue Tailgate Hitch Seat Cover
Mfr # RV339-6050
Zoro # G004024443
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rivalry
- MFR # RV339-6050
- Zoro # G004024443
- UPC # 841172018055
- Country of Origin China
- Category Trailer & Towing Accessories
Description
Purdue Tailgate Hitch Seat Cover.Show some pride and support your favorite NCAA College Team during your next tailgating party with the officially licensed Cargo Carrier Tailgate Hitch Seat Cover Set - Covers Only!For those of you who "Already Own" a cargo carrier hitch mounted seat. here are the replacement Team Covers to put on to show your team spirit.Be one of the first to have this new Hitch Mounted Folding Seat Covers and be the envy of everyone at the tailgating party or camping!.When facing towards the vehicle you can drop your truck tailgate down and use tailgate as a table or open your SUV hatch and put your feet up and relax watching the game on your bigscreen.Each set comes in Team Colors with Team Logo on seat back and Team Name printed on bottom of seat.When cargo carrier is put in the up position. the Team Name is boldly displayed on the bottom seat as shown!.Cover / Seat and Backrests are made of 600 denier polyester fabric.Includes the Carrier Seat Cover. Metal Backrest Posts. and both Backrest Covers.Carrier cover has two built-in cup/can holders.Metal Cargo Carrier Tailgate Hitch Seat Sold Separately.Officially Licensed by the NCAA.Size: 54" x 20".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- A & I PRODUCTS Ring, External Snap; 5/Pack 3" x3" x1" (A-40M7066)
- STAR ASIA Ratcheting Spark Plug Connector Crimper (11956)
- CURT Uni 5th Whl Base Rail Kit, 16100 (16100)
- MOR/RYDE Replaces Steel Leaf Equalizer Rubber Compressed Spring Type Arm Up To 3 Suspension Travel (CRE3-35)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28957)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- Rivalry Trailer & Towing Accessories