Rivalry

Rivalry RV158-1500 Clemson Realtree Camo Chair


product price: $63.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clemson Realtree Camo Chair.Show some pride and support your favorite NCAA College Team while sitting and relaxing with this officially licensed Realtree Camo Camouflage Monster Mesh Oversize Folding Chair!.For those of you who want the great outdoors RealTree Camo design with a larger seating area and more weight capacity. this deluxe monster mesh oversize folding chair by Rivalry is the one for you.Made with heavy duty polyester 600D fabric construction body in the RealTree camouflage design with a Breathable Mesh Backrest to keep your back cool.Chair fabric body is in the official RealTree camouflage material and is decorated with official Team Color Logos on the backrest and seatback!.Heavy duty true powder coated steel frame that has a weight capacity of 250 lbs.This collapsible and lightweight chair is great for tailgating. camping. picnics. and all outdoor events!.Lightweight. durable. and heavy duty chair that is easy to fold and unfold.Dual cupholders with one on each arm rest and one mesh accessory side pouch.Includes RealTree Camo Storage Carry Bag with shoulder strap that is decorated with Team Logo!.Adult monster mesh folding chair adorned with the Realtree Camo design and Logo of your favorite team.Oversize chair which other known name for this chair is a Big Boy Chair.Officially Licensed by the NCAA.Size: Oversize 23" x 23" x 35".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.