Shop All Kitchen Towels & Dishcloths
Ritz
Ritz 6667869 Paprika Cotton Dish Cloth; 2 per Pack - Case of 3
Mfr # 6667869
Zoro # G003755331
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # 6667869
- Zoro # G003755331
- UPC # 72894272832
- Country of Origin Unknown
- Category Kitchen Towels & Dishcloths
Description
Paprika Cotton Dish Cloth
Features- Ritz dish cloths and kitchen towels are machine washable and tumble dry on low
- It is recommended that you wash these terry cotton dish cloths prior to first use
- 2 per Pack
- Case of 3
- Color: Paprika
- Country of Origin: Pakistan
- Material: Cotton
- Width: 11-1/2"
- Length: 11-1/2"
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Switch (4010107)
- ALLPOINTS Superlevel Glide Pop Display Box (264434)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- HOBART Seal-Grease (00-121814)
- RITZ Paprika Cotton Check Kitchen Towel , 3PK (82483)
- RITZ Cactus Cotton Check/Solid Dish Cloth , 2PK (27530)
- RITZ Paprika Cotton Kitchen Towel (17583)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- RITZ White Microfiber Solid Kitchen Towel , 4PK (90122)
- RITZ White Microfiber Kitchen Towel, 4PK (6667885)
- MONARCH Herringbone Tea Towels Blue Stripe , 12PK (SC-HTRB-24)
- Ritz Kitchen Towels & Dishcloths